The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Base
C
Motor Frame Size
B7140TC180C
Fan Cooled
Yes
Ratio
50:1
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Reduction Type
Single
Material
Cast Iron, Standard Paint
Series
700
Center Distance
3.25 in
Style
Right Angle
Output Bore Shaft Dia.
1.375 in
Output Speed
35 rpm
Standard
AGMA Service Class I
Media Mapping Style
QC
Base Mounting Attachment
High Vert Base Right Mount
Input Power Rating
2.12 hp, 1.581 kW
Center Distance Code
732
Rated Efficiency
73%
Input Motor HP
2
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Output Torque
2791 lb-in
Media Mapping Output
J
Output Shaft
Solid
Weight
100.1 LB
EAN or UPC
884107199009
We're here for you
with Service Centers across the country - We have your back