The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Fan Cooled
Yes
Base Mounting Attachment
No Base
Center Distance
3.75 in
Series
700
Standard
AGMA Service Class I
Material
Cast Iron, Standard Paint
Input Power Rating
9.96 hp, 7.427 kW
Style
Right Angle
Media Mapping Style
QC
Reduction Type
Single
Input Motor HP
1
Output Shaft
Solid
Center Distance Code
738
Output Torque
3221 lb-in
Ratio
10:1
Motor Frame Size
B11210TC250UC
Rated Efficiency
90%
Media Mapping Output
J
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Output Bore Shaft Dia.
1.625 in
Output Speed
175 rpm
Weight
101.1 LB
EAN or UPC
781711574584
We're here for you
with Service Centers across the country - We have your back