The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Input Power Rating
7.47 hp, 5.57 kW
Reduction Type
Single
Center Distance Code
738
Media Mapping Style
QC
Material
Cast Iron, Standard Paint
Output Bore Shaft Dia.
1.625 in
Ratio
15:1
Media Mapping Output
J
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Style
Right Angle
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Input Motor HP
7.50
Rated Efficiency
88%
Base Mounting Attachment
No Base
Standard
AGMA Service Class I
Output Shaft
Solid
Output Speed
116.7 rpm
Fan Cooled
Yes
Center Distance
3.75 in
Output Torque
3543 lb-in
Motor Frame Size
B9180TC210C
Series
700
Weight
101.1 LB
EAN or UPC
781711574713
We're here for you
with Service Centers across the country - We have your back