The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Speed
58.3 rpm
Output Bore Shaft Dia.
1.625 in
Ratio
30:1
Reduction Type
Single
Center Distance Code
738
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Center Distance
3.75 in
Base Mounting Attachment
No Base
Material
Cast Iron, Standard Paint
Media Mapping Output
G
Output Shaft
Solid
Media Mapping Style
QC
Standard
AGMA Service Class II
Series
700
Input Power Rating
4.23 hp, 3.154 kW
Rated Efficiency
82%
Input Motor HP
3
Fan Cooled
Yes
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Style
Right Angle
Output Torque
3757 lb-in
Motor Frame Size
B9180TC210C
Weight
101.1 LB
EAN or UPC
781711578278
We're here for you
with Service Centers across the country - We have your back