The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Output Speed
43.8 rpm
Input Motor HP
3
Media Mapping Style
QC
Style
Right Angle
Media Mapping Output
J
Base Mounting Attachment
No Base
Fan Cooled
Yes
Rated Efficiency
78%
Output Bore Shaft Dia.
1.625 in
Standard
AGMA Service Class I
Center Distance
3.75 in
Output Shaft
Solid
Ratio
40:1
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Material
Cast Iron, Standard Paint
Center Distance Code
738
Series
700
Reduction Type
Single
Output Torque
3747 lb-in
Motor Frame Size
B9180TC210C
Input Power Rating
3.33 hp, 2.483 kW
Weight
101.1 LB
EAN or UPC
781711582770
We're here for you
with Service Centers across the country - We have your back