The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Motor Frame Size
B7140TC180C
Input Power Rating
2.71 hp, 2.021 kW
Output Torque
3626 lb-in
Ratio
50:1
Output Shaft
Solid
Media Mapping Output
J
Media Mapping Style
QC
Base Mounting Attachment
No Base
Material
Cast Iron, Standard Paint
Center Distance Code
738
Output Speed
35 rpm
Output Bore Shaft Dia.
1.625 in
Reduction Type
Single
Rated Efficiency
74%
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Series
700
Standard
AGMA Service Class II
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Input Motor HP
2
Fan Cooled
Yes
Style
Right Angle
Center Distance
3.75 in
Weight
101.1 LB
EAN or UPC
781711583937
We're here for you
with Service Centers across the country - We have your back