The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio
50:1
Reduction Type
Single
Input Power Rating
2.71 hp, 2.021 kW
Fan Cooled
Yes
Output Shaft
Solid
Output Torque
3626 lb-in
Style
Right Angle
Standard
AGMA Service Class II
Motor Frame Size
B9180TC210C
Rated Efficiency
74%
Input Motor HP
2
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Material
Cast Iron, Standard Paint
Output Bore Shaft Dia.
1.625 in
Center Distance
3.75 in
Base Mounting Attachment
No Base
Series
700
Output Speed
35 rpm
Media Mapping Style
QC
Media Mapping Output
J
Center Distance Code
738
Weight
101.1 LB
EAN or UPC
781711585061
We're here for you
with Service Centers across the country - We have your back