The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Base Mounting Attachment
No Base
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.625 in
Output Torque
3277 lb-in
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Motor Frame Size
B7140TC180C
Rated Efficiency
68%
Center Distance
3.75 in
Center Distance Code
738
Material
Cast Iron, Standard Paint
Reduction Type
Single
Ratio
60:1
Media Mapping Style
QC
Input Motor HP
2
Style
Right Angle
Fan Cooled
Yes
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Output Speed
29.2 rpm
Media Mapping Output
G
Output Shaft
Solid
Input Power Rating
2.24 hp, 1.67 kW
Series
700
Weight
101.1 LB
EAN or UPC
781711585160
We're here for you
with Service Centers across the country - We have your back