The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Output
J
Center Distance
3.75 in
Standard
AGMA Service Class II
Ratio
50:1
Series
700
Style
Right Angle
Base Mounting Attachment
High Vert Base Right Mount
Media Mapping Style
QC
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Output Bore Shaft Dia.
1.625 in
Output Speed
35 rpm
Center Distance Code
738
Output Torque
3626 lb-in
Input Power Rating
2.71 hp, 2.021 kW
Rated Efficiency
74%
Motor Frame Size
B7140TC180C
Fan Cooled
Yes
Input Motor HP
2
Reduction Type
Single
Output Shaft
Solid
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Media Mapping Base
C
Weight
137.1 LB
EAN or UPC
884107931166
We're here for you
with Service Centers across the country - We have your back