The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Material
Cast Iron, Standard Paint
Output Torque
552 lb-in
Input Power Rating
1.13 hp, 0.843 kW
Base Mounting Attachment
No Base
Fan Cooled
No
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Shaft
Solid
Center Distance Code
718
Output Bore Shaft Dia.
0.875 in
Input Motor HP
1
Motor Frame Size
B556C
Ratio
15:1
Media Mapping Output
H
Reduction Type
Single
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Style
Right Angle
Standard
AGMA Service Class I
Center Distance
1.75 in
Media Mapping Style
QC
Rated Efficiency
90%
Series
700
Output Speed
116.7 rpm
Weight
27.1 LB
EAN or UPC
781711554159
We're here for you
with Service Centers across the country - We have your back