The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio
1200:1
Rated Efficiency
12%
Fan Cooled
No
Base Mounting Attachment
No Base
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Speed
1.5 rpm
Style
Parallel Shaft
Material
Cast Iron, Standard Paint
Input Power Rating
0.068 hp, 0.051 kW
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Media Mapping Output
G
Reduction Type
Double
Input Motor HP
0.17
Standard
AGMA Service Class I
Center Distance
1.33 in
Media Mapping Style
QCWA
Motor Frame Size
B442CZ
Output Torque
330 lb-in
Center Distance Code
713
Output Bore Shaft Dia.
0.625 in
Output Shaft
Solid
Weight
23.1 LB
EAN or UPC
781711882405
We're here for you
with Service Centers across the country - We have your back