Skip to content Skip to navigation menu
Boston GearQCWA713-150-B4-G

QCWA713-150-B4-G

700 Series 150:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #103311316
  • Double Reduction
  • 150:1 Ratio
  • G Assembly
Boston GearQCWA713-150-B4-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 150:1 Ratio
  • G Assembly

description

  • The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio 150:1
Media Mapping Output G
Center Distance 1.33 in
Output Shaft Solid
Style Parallel Shaft
Output Bore Shaft Dia. 0.625 in
Input Motor HP 0.17
Media Mapping Style QCWA
Motor Frame Size B442CZ
Output Torque 280 lb-in
Standard AGMA Service Class I
Output Torque Rating Range [Min] 100 lb-in, 10 Nm
Center Distance Code 713
Output Speed 11.7 rpm
Output Torque Rating Range [Max] 299 lb-in, 34 Nm
Reduction Type Double
Fan Cooled No
Material Cast Iron, Standard Paint
Input Power Rating 0.13 hp, 0.097 kW
Base Mounting Attachment No Base
Rated Efficiency 40%
Weight 23.1 LB
EAN or UPC 781711882436
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison