The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Motor Frame Size
B556C
Media Mapping Output
G
Input Power Rating
0.13 hp, 0.097 kW
Ratio
150:1
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Output Torque
280 lb-in
Standard
AGMA Service Class I
Center Distance Code
713
Style
Parallel Shaft
Base Mounting Attachment
No Base
Fan Cooled
No
Rated Efficiency
40%
Reduction Type
Double
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Media Mapping Style
QCWA
Input Motor HP
0.17
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Center Distance
1.33 in
Output Speed
11.7 rpm
Output Bore Shaft Dia.
0.625 in
Weight
23.1 LB
EAN or UPC
781711882450
We're here for you
with Service Centers across the country - We have your back