The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Fan Cooled
No
Reduction Type
Double
Output Shaft
Solid
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Style
Parallel Shaft
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Motor Frame Size
B556C
Media Mapping Style
QCWA
Ratio
200:1
Output Speed
8.8 rpm
Media Mapping Output
G
Material
Cast Iron, Standard Paint
Rated Efficiency
38%
Center Distance Code
713
Output Torque
320 lb-in
Standard
AGMA Service Class I
Base Mounting Attachment
No Base
Input Power Rating
0.12 hp, 0.089 kW
Center Distance
1.33 in
Input Motor HP
0.17
Output Bore Shaft Dia.
0.625 in
Weight
23.1 LB
EAN or UPC
781711882474
We're here for you
with Service Centers across the country - We have your back