Skip to content Skip to navigation menu
Boston GearQCWA713-300-B4-G

QCWA713-300-B4-G

700 Series 300:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #103348369
  • Double Reduction
  • 300:1 Ratio
  • G Assembly
Boston GearQCWA713-300-B4-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 300:1 Ratio
  • G Assembly

description

  • The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Input Power Rating 0.1 hp, 0.075 kW
Output Torque Rating Range [Min] 300 lb-in, 35 Nm
Fan Cooled No
Media Mapping Style QCWA
Material Cast Iron, Standard Paint
Output Bore Shaft Dia. 0.625 in
Output Shaft Solid
Output Speed 5.8 rpm
Reduction Type Double
Motor Frame Size B442CZ
Media Mapping Output G
Base Mounting Attachment No Base
Rated Efficiency 31%
Ratio 300:1
Style Parallel Shaft
Output Torque Rating Range [Max] 499 lb-in, 59 Nm
Output Torque 335 lb-in
Center Distance Code 713
Input Motor HP 0.17
Standard AGMA Service Class I
Center Distance 1.33 in
Weight 23.1 LB
EAN or UPC 781711882481
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison