The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Style
Parallel Shaft
Ratio
400:1
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Standard
AGMA Service Class I
Base Mounting Attachment
No Base
Output Torque
330 lb-in
Motor Frame Size
B556C
Media Mapping Output
G
Output Speed
4.4 rpm
Input Motor HP
0.17
Output Bore Shaft Dia.
0.625 in
Center Distance
1.33 in
Input Power Rating
0.089 hp, 0.066 kW
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Rated Efficiency
26%
Output Shaft
Solid
Material
Cast Iron, Standard Paint
Center Distance Code
713
Media Mapping Style
QCWA
Fan Cooled
No
Reduction Type
Double
Weight
23.1 LB
EAN or UPC
781711882528
We're here for you
with Service Centers across the country - We have your back