The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Output
G
Center Distance Code
713
Output Bore Shaft Dia.
0.625 in
Input Motor HP
0.17
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Reduction Type
Double
Base Mounting Attachment
No Base
Motor Frame Size
B442CZ
Ratio
600:1
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Torque
340 lb-in
Center Distance
1.33 in
Style
Parallel Shaft
Input Power Rating
0.081 hp, 0.06 kW
Output Speed
2.9 rpm
Media Mapping Style
QCWA
Fan Cooled
No
Output Shaft
Solid
Rated Efficiency
20%
Weight
23.1 LB
EAN or UPC
781711882535
We're here for you
with Service Centers across the country - We have your back