The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Speed
1.9 rpm
Input Motor HP
0.17
Fan Cooled
No
Reduction Type
Double
Output Shaft
Solid
Rated Efficiency
14%
Center Distance
1.33 in
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Ratio
900:1
Output Bore Shaft Dia.
0.625 in
Style
Parallel Shaft
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Torque
340 lb-in
Standard
AGMA Service Class I
Motor Frame Size
B556C
Media Mapping Output
G
Center Distance Code
713
Media Mapping Style
QCWA
Base Mounting Attachment
No Base
Input Power Rating
0.071 hp, 0.053 kW
Weight
23.1 LB
EAN or UPC
781711882566
We're here for you
with Service Centers across the country - We have your back