The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque
580 lb-in
Media Mapping Style
QCWA
Input Motor HP
0.25
Output Speed
11.7 rpm
Base Mounting Attachment
No Base
Style
Parallel Shaft
Motor Frame Size
B442CZ
Ratio
150:1
Reduction Type
Double
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Bore Shaft Dia.
0.875 in
Center Distance Code
718
Standard
AGMA Service Class I
Input Power Rating
0.23 hp, 0.172 kW
Output Shaft
Solid
Media Mapping Output
G
Center Distance
1.75 in
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Fan Cooled
No
Material
Cast Iron, Standard Paint
Rated Efficiency
48%
Weight
34.1 LB
EAN or UPC
781711882627
We're here for you
with Service Centers across the country - We have your back