The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Center Distance Code
718
Style
Parallel Shaft
Output Shaft
Solid
Media Mapping Style
QCWA
Input Motor HP
0.25
Media Mapping Output
G
Fan Cooled
No
Output Torque
660 lb-in
Standard
AGMA Service Class I
Reduction Type
Double
Motor Frame Size
B442CZ
Rated Efficiency
47%
Center Distance
1.75 in
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Material
Cast Iron, Standard Paint
Ratio
200:1
Base Mounting Attachment
No Base
Output Bore Shaft Dia.
0.875 in
Output Speed
8.8 rpm
Input Power Rating
0.19 hp, 0.142 kW
Weight
34.1 LB
EAN or UPC
781711882641
We're here for you
with Service Centers across the country - We have your back