The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Speed
8.8 rpm
Reduction Type
Double
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Bore Shaft Dia.
0.875 in
Material
Cast Iron, Standard Paint
Media Mapping Output
G
Ratio
200:1
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Motor Frame Size
B556C
Output Torque
660 lb-in
Fan Cooled
No
Base Mounting Attachment
No Base
Rated Efficiency
47%
Style
Parallel Shaft
Media Mapping Style
QCWA
Standard
AGMA Service Class I
Center Distance
1.75 in
Center Distance Code
718
Input Power Rating
0.19 hp, 0.142 kW
Input Motor HP
0.25
Output Shaft
Solid
Weight
34.1 LB
EAN or UPC
781711882658
We're here for you
with Service Centers across the country - We have your back