The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Motor Frame Size
B556C
Material
Cast Iron, Standard Paint
Reduction Type
Double
Base Mounting Attachment
No Base
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Input Motor HP
0.17
Input Power Rating
0.16 hp, 0.119 kW
Output Shaft
Solid
Style
Parallel Shaft
Output Speed
5.8 rpm
Standard
AGMA Service Class I
Center Distance Code
718
Media Mapping Output
G
Rated Efficiency
39%
Fan Cooled
No
Ratio
300:1
Center Distance
1.75 in
Output Bore Shaft Dia.
0.875 in
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Torque
690 lb-in
Media Mapping Style
QCWA
Weight
34.1 LB
EAN or UPC
781711882696
We're here for you
with Service Centers across the country - We have your back