The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Rated Efficiency
40%
Output Bore Shaft Dia.
0.875 in
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Standard
AGMA Service Class II
Media Mapping Style
QCWA
Reduction Type
Double
Media Mapping Output
G
Base Mounting Attachment
No Base
Material
Cast Iron, Standard Paint
Center Distance Code
718
Input Motor HP
0.17
Center Distance
1.75 in
Style
Parallel Shaft
Output Speed
4.4 rpm
Ratio
400:1
Output Shaft
Solid
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Input Power Rating
0.12 hp, 0.089 kW
Fan Cooled
No
Output Torque
690 lb-in
Motor Frame Size
B556C
Weight
34.1 LB
EAN or UPC
781711882726
We're here for you
with Service Centers across the country - We have your back