The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque
710 lb-in
Rated Efficiency
34%
Ratio
600:1
Standard
AGMA Service Class I
Input Power Rating
0.095 hp, 0.071 kW
Output Shaft
Solid
Media Mapping Output
G
Center Distance
1.75 in
Output Speed
2.9 rpm
Center Distance Code
718
Input Motor HP
0.17
Material
Cast Iron, Standard Paint
Fan Cooled
No
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Motor Frame Size
B556C
Reduction Type
Double
Output Bore Shaft Dia.
0.875 in
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Base Mounting Attachment
No Base
Style
Parallel Shaft
Media Mapping Style
QCWA
Weight
34.1 LB
EAN or UPC
781711882740
We're here for you
with Service Centers across the country - We have your back