The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Center Distance
1.75 in
Output Speed
1.9 rpm
Media Mapping Style
QCWA
Input Motor HP
0.17
Base Mounting Attachment
No Base
Media Mapping Output
G
Output Shaft
Solid
Material
Cast Iron, Standard Paint
Standard
AGMA Service Class I
Center Distance Code
718
Output Torque
710 lb-in
Reduction Type
Double
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Ratio
900:1
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Fan Cooled
No
Rated Efficiency
27%
Output Bore Shaft Dia.
0.875 in
Input Power Rating
0.079 hp, 0.059 kW
Motor Frame Size
B442CZ
Style
Parallel Shaft
Weight
34.1 LB
EAN or UPC
781711882764
We're here for you
with Service Centers across the country - We have your back