The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Speed
1.9 rpm
Output Shaft
Solid
Ratio
900:1
Center Distance
1.75 in
Center Distance Code
718
Output Bore Shaft Dia.
0.875 in
Rated Efficiency
27%
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Media Mapping Style
QCWA
Material
Cast Iron, Standard Paint
Style
Parallel Shaft
Input Power Rating
0.079 hp, 0.059 kW
Output Torque
710 lb-in
Motor Frame Size
B556C
Reduction Type
Double
Input Motor HP
0.17
Media Mapping Output
G
Base Mounting Attachment
No Base
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Standard
AGMA Service Class I
Fan Cooled
No
Weight
34.1 LB
EAN or UPC
781711882771
We're here for you
with Service Centers across the country - We have your back