The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Material
Cast Iron, Standard Paint
Rated Efficiency
24%
Input Motor HP
0.17
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Fan Cooled
No
Ratio
1200:1
Base Mounting Attachment
No Base
Media Mapping Style
QCWA
Media Mapping Output
G
Output Torque
1025 lb-in
Output Bore Shaft Dia.
1 in
Motor Frame Size
B556C
Output Shaft
Solid
Style
Parallel Shaft
Center Distance Code
721
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Reduction Type
Double
Output Speed
1.5 rpm
Input Power Rating
0.1 hp, 0.075 kW
Center Distance
2.06 in
Standard
AGMA Service Class I
Weight
47.1 LB
EAN or UPC
781711882795
We're here for you
with Service Centers across the country - We have your back