Skip to content Skip to navigation menu
Boston GearQCWA721-1800-B5-G

QCWA721-1800-B5-G

700 Series 1800:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #103311405
  • Double Reduction
  • 1800:1 Ratio
  • G Assembly
Boston GearQCWA721-1800-B5-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 1800:1 Ratio
  • G Assembly

description

  • The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Shaft Solid
Input Power Rating 0.082 hp, 0.061 kW
Center Distance 2.06 in
Media Mapping Style QCWA
Ratio 1800:1
Style Parallel Shaft
Material Cast Iron, Standard Paint
Rated Efficiency 16%
Center Distance Code 721
Input Motor HP 0.17
Base Mounting Attachment No Base
Output Speed 1 rpm
Output Torque 900 lb-in
Standard AGMA Service Class I
Output Torque Rating Range [Max] 999 lb-in, 109 Nm
Motor Frame Size B556C
Media Mapping Output G
Output Torque Rating Range [Min] 750 lb-in, 85 Nm
Reduction Type Double
Output Bore Shaft Dia. 1 in
Fan Cooled No
Weight 47.1 LB
EAN or UPC 781711882832
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison