Skip to content Skip to navigation menu
Boston GearQCWA721-400-B5-G

QCWA721-400-B5-G

700 Series 400:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #103311406
  • Double Reduction
  • 400:1 Ratio
  • G Assembly
Boston GearQCWA721-400-B5-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 400:1 Ratio
  • G Assembly

description

  • The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio 400:1
Output Shaft Solid
Motor Frame Size B556C
Style Parallel Shaft
Output Torque Rating Range [Min] 1000 lb-in, 110 Nm
Rated Efficiency 42%
Input Power Rating 0.17 hp, 0.127 kW
Output Bore Shaft Dia. 1 in
Media Mapping Output G
Input Motor HP 0.17
Reduction Type Double
Base Mounting Attachment No Base
Output Torque Rating Range [Max] 1499 lb-in, 159 Nm
Standard AGMA Service Class I
Output Torque 1025 lb-in
Center Distance Code 721
Media Mapping Style QCWA
Center Distance 2.06 in
Fan Cooled No
Output Speed 4.4 rpm
Material Cast Iron, Standard Paint
Weight 47.1 LB
EAN or UPC 781711882870
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison