The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Shaft
Solid
Media Mapping Output
G
Standard
AGMA Service Class I
Center Distance
2.06 in
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Ratio
900:1
Rated Efficiency
29%
Reduction Type
Double
Output Bore Shaft Dia.
1 in
Motor Frame Size
B556C
Output Torque
1050 lb-in
Media Mapping Style
QCWA
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Speed
1.9 rpm
Center Distance Code
721
Input Power Rating
0.11 hp, 0.082 kW
Material
Cast Iron, Standard Paint
Fan Cooled
No
Style
Parallel Shaft
Base Mounting Attachment
No Base
Input Motor HP
0.17
Weight
47.1 LB
EAN or UPC
781711882948
We're here for you
with Service Centers across the country - We have your back