The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Bore Shaft Dia.
1.125 in
Output Speed
1 rpm
Motor Frame Size
B556C
Center Distance Code
726
Base Mounting Attachment
No Base
Ratio
1800:1
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Input Motor HP
0.17
Material
Cast Iron, Standard Paint
Fan Cooled
No
Rated Efficiency
17%
Output Shaft
Solid
Standard
AGMA Service Class I
Media Mapping Output
G
Input Power Rating
0.16 hp, 0.119 kW
Media Mapping Style
QCWA
Style
Parallel Shaft
Output Torque
1775 lb-in
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Center Distance
2.62 in
Reduction Type
Double
Weight
63.1 LB
EAN or UPC
781711883020
We're here for you
with Service Centers across the country - We have your back