The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Input Power Rating
0.31 hp, 0.231 kW
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Media Mapping Output
G
Center Distance Code
726
Center Distance
2.62 in
Fan Cooled
No
Reduction Type
Double
Rated Efficiency
45%
Base Mounting Attachment
No Base
Style
Parallel Shaft
Ratio
400:1
Standard
AGMA Service Class I
Output Torque
1950 lb-in
Output Speed
4.4 rpm
Output Shaft
Solid
Input Motor HP
0.25
Motor Frame Size
B556C
Media Mapping Style
QCWA
Output Bore Shaft Dia.
1.125 in
Material
Cast Iron, Standard Paint
Weight
63.1 LB
EAN or UPC
781711883051
We're here for you
with Service Centers across the country - We have your back