The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Shaft
Solid
Ratio
600:1
Rated Efficiency
37%
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.125 in
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Media Mapping Style
QCWA
Media Mapping Output
G
Input Motor HP
0.25
Output Torque
2000 lb-in
Output Speed
2.9 rpm
Center Distance
2.62 in
Base Mounting Attachment
No Base
Material
Cast Iron, Standard Paint
Center Distance Code
726
Reduction Type
Double
Style
Parallel Shaft
Input Power Rating
0.25 hp, 0.186 kW
Motor Frame Size
B556C
Fan Cooled
No
Weight
63.1 LB
EAN or UPC
781711883068
We're here for you
with Service Centers across the country - We have your back