The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Style
Parallel Shaft
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Standard
AGMA Service Class I
Ratio
100:1
Input Motor HP
0.75
Media Mapping Base
B
Fan Cooled
No
Media Mapping Style
QCWA
Output Torque
1785 lb-in
Output Bore Shaft Dia.
1.125 in
Output Shaft
Solid
Motor Frame Size
B556C
Center Distance Code
726
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Center Distance
2.62 in
Rated Efficiency
67%
Material
Cast Iron, Standard Paint
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Speed
17.5 rpm
Media Mapping Output
G
Input Power Rating
0.75 hp, 0.559 kW
Reduction Type
Double
Weight
66.1 LB
EAN or UPC
884107281698
We're here for you
with Service Centers across the country - We have your back