The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Reduction Type
Double
Style
Parallel Shaft
Center Distance Code
730
Output Bore Shaft Dia.
1.25 in
Rated Efficiency
44%
Output Torque
3650 lb-in
Material
Cast Iron, Standard Paint
Center Distance
3 in
Output Shaft
Solid
Base Mounting Attachment
No Base
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Media Mapping Output
G
Motor Frame Size
B556C
Standard
AGMA Service Class I
Input Motor HP
0.17
Media Mapping Style
QCWA
Fan Cooled
No
Output Speed
1.5 rpm
Input Power Rating
0.19 hp, 0.142 kW
Ratio
1200:1
Weight
83.1 LB
EAN or UPC
781711883235
We're here for you
with Service Centers across the country - We have your back