The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque Rating Range [Min]
3500 lb-in, 310 Nm
Base Mounting Attachment
No Base
Output Bore Shaft Dia.
1.25 in
Reduction Type
Double
Center Distance
3 in
Output Torque
3523 lb-in
Rated Efficiency
66%
Output Speed
11.7 rpm
Input Motor HP
0.75
Media Mapping Output
G
Input Power Rating
0.98 hp, 0.731 kW
Standard
AGMA Service Class II
Center Distance Code
730
Media Mapping Style
QCWA
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Fan Cooled
No
Style
Parallel Shaft
Output Torque Rating Range [Max]
3999 lb-in, 399 Nm
Output Shaft
Solid
Ratio
150:1
Weight
83.1 LB
EAN or UPC
781711883242
We're here for you
with Service Centers across the country - We have your back