Skip to content Skip to navigation menu
Boston GearQCWA730-1800-B5-G

QCWA730-1800-B5-G

700 Series 1800:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #103348373
  • Double Reduction
  • 1800:1 Ratio
  • G Assembly
Boston GearQCWA730-1800-B5-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 1800:1 Ratio
  • G Assembly

description

  • The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Speed 1 rpm
Base Mounting Attachment No Base
Motor Frame Size B556C
Output Shaft Solid
Ratio 1800:1
Input Power Rating 0.14 hp, 0.104 kW
Media Mapping Style QCWA
Output Torque Rating Range [Max] 3999 lb-in, 499 Nm
Center Distance 3 in
Standard AGMA Service Class II
Rated Efficiency 40%
Reduction Type Double
Fan Cooled No
Output Torque 3650 lb-in
Center Distance Code 730
Material Cast Iron, Standard Paint
Media Mapping Output G
Output Torque Rating Range [Min] 3500 lb-in, 400 Nm
Style Parallel Shaft
Output Bore Shaft Dia. 1.25 in
Input Motor HP 0.17
Weight 83.1 LB
EAN or UPC 781711883273
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison