The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Standard
AGMA Service Class I
Output Shaft
Solid
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Fan Cooled
No
Output Torque
3612 lb-in
Base Mounting Attachment
No Base
Input Motor HP
0.50
Center Distance
3 in
Media Mapping Style
QCWA
Material
Cast Iron, Standard Paint
Center Distance Code
730
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Output Bore Shaft Dia.
1.25 in
Reduction Type
Double
Output Speed
5.8 rpm
Ratio
300:1
Media Mapping Output
G
Style
Parallel Shaft
Motor Frame Size
B556C
Rated Efficiency
58%
Input Power Rating
0.57 hp, 0.425 kW
Weight
83.1 LB
EAN or UPC
781711883334
We're here for you
with Service Centers across the country - We have your back