The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Input Power Rating
0.32 hp, 0.239 kW
Motor Frame Size
B556C
Reduction Type
Double
Fan Cooled
No
Base Mounting Attachment
No Base
Material
Cast Iron, Standard Paint
Standard
AGMA Service Class II
Media Mapping Style
QCWA
Output Shaft
Solid
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Output Bore Shaft Dia.
1.25 in
Media Mapping Output
G
Output Torque
3717 lb-in
Center Distance Code
730
Center Distance
3 in
Input Motor HP
0.25
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Output Speed
2.9 rpm
Ratio
600:1
Rated Efficiency
53%
Style
Parallel Shaft
Weight
83.1 LB
EAN or UPC
781711883372
We're here for you
with Service Centers across the country - We have your back