Skip to content Skip to navigation menu
Boston GearQCWA730-900-B5-G

QCWA730-900-B5-G

700 Series 900:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #103309844
  • Double Reduction
  • 900:1 Ratio
  • G Assembly
Boston GearQCWA730-900-B5-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 900:1 Ratio
  • G Assembly

description

  • The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Reduction Type Double
Motor Frame Size B556C
Rated Efficiency 48%
Material Cast Iron, Standard Paint
Output Torque 3752 lb-in
Base Mounting Attachment No Base
Output Bore Shaft Dia. 1.25 in
Media Mapping Output G
Output Torque Rating Range [Max] 3999 lb-in, 499 Nm
Output Shaft Solid
Output Torque Rating Range [Min] 3500 lb-in, 400 Nm
Center Distance Code 730
Output Speed 1.9 rpm
Media Mapping Style QCWA
Standard AGMA Service Class II
Input Power Rating 0.23 hp, 0.172 kW
Ratio 900:1
Style Parallel Shaft
Fan Cooled No
Input Motor HP 0.17
Center Distance 3 in
Weight 83.1 LB
EAN or UPC 781711883389
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison