Skip to content Skip to navigation menu
Boston GearQCWA730B-1800-B5-G

QCWA730B-1800-B5-G

700 Series 1800:1 Ratio G Assembly Double Reduction With Horizontal Base Worm Gear Reducer
Item #119044157
  • Double Reduction
  • 1800:1 Ratio
  • G Assembly
Boston GearQCWA730B-1800-B5-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 1800:1 Ratio
  • G Assembly

description

  • The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Fan Cooled No
Media Mapping Output G
Input Motor HP 0.17
Reduction Type Double
Output Torque Rating Range [Max] 3999 lb-in, 499 Nm
Material Cast Iron, Standard Paint
Rated Efficiency 40%
Base Mounting Attachment Horizontal Base Bottom Mount
Media Mapping Base B
Motor Frame Size B556C
Output Shaft Solid
Output Bore Shaft Dia. 1.25 in
Center Distance 3 in
Output Torque Rating Range [Min] 3500 lb-in, 400 Nm
Center Distance Code 730
Media Mapping Style QCWA
Output Torque 3650 lb-in
Style Parallel Shaft
Input Power Rating 0.14 hp, 0.104 kW
Ratio 1800:1
Output Speed 1 rpm
Standard AGMA Service Class II
Weight 88.1 LB
EAN or UPC 191191220558
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison