The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Motor Frame Size
B442CZ
Center Distance
1.33 in
Input Power Rating
0.16 hp, 0.119 kW
Fan Cooled
No
Center Distance Code
713
Input Motor HP
0.17
Standard
AGMA Service Class I
Output Shaft
Solid
Base Mounting Attachment
No Base
Material
Cast Iron, Standard Paint
Style
Right Angle
Reduction Type
Double
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Output Bore Shaft Dia.
0.625 in
Media Mapping Style
QCWC
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Media Mapping Output
G
Ratio
100:1
Output Torque
275 lb-in
Rated Efficiency
48%
Output Speed
17.5 rpm
Weight
23.1 LB
EAN or UPC
781711885178
We're here for you
with Service Centers across the country - We have your back