The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Motor Frame Size
B556C
Fan Cooled
No
Input Motor HP
0.17
Output Speed
17.5 rpm
Rated Efficiency
48%
Base Mounting Attachment
No Base
Reduction Type
Double
Input Power Rating
0.16 hp, 0.119 kW
Media Mapping Output
G
Media Mapping Style
QCWC
Style
Right Angle
Output Shaft
Solid
Output Bore Shaft Dia.
0.625 in
Standard
AGMA Service Class I
Center Distance
1.33 in
Ratio
100:1
Center Distance Code
713
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Material
Cast Iron, Standard Paint
Output Torque
275 lb-in
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Weight
23.1 LB
EAN or UPC
781711885031
We're here for you
with Service Centers across the country - We have your back