The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Input Power Rating
0.068 hp, 0.051 kW
Ratio
1200:1
Output Shaft
Solid
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Center Distance Code
713
Motor Frame Size
B442CZ
Style
Right Angle
Media Mapping Style
QCWC
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Standard
AGMA Service Class I
Output Bore Shaft Dia.
0.625 in
Base Mounting Attachment
No Base
Center Distance
1.33 in
Reduction Type
Double
Input Motor HP
0.17
Output Speed
1.5 rpm
Rated Efficiency
12%
Output Torque
330 lb-in
Media Mapping Output
G
Fan Cooled
No
Material
Cast Iron, Standard Paint
Weight
23.1 LB
EAN or UPC
781711885208
We're here for you
with Service Centers across the country - We have your back