The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Base Mounting Attachment
No Base
Fan Cooled
No
Input Power Rating
0.068 hp, 0.051 kW
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Center Distance
1.33 in
Style
Right Angle
Output Speed
1.5 rpm
Media Mapping Output
G
Rated Efficiency
12%
Media Mapping Style
QCWC
Reduction Type
Double
Output Torque
330 lb-in
Standard
AGMA Service Class I
Input Motor HP
0.17
Center Distance Code
713
Output Bore Shaft Dia.
0.625 in
Ratio
1200:1
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Shaft
Solid
Motor Frame Size
B556C
Material
Cast Iron, Standard Paint
Weight
23.1 LB
EAN or UPC
781711885000
We're here for you
with Service Centers across the country - We have your back