The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Reduction Type
Double
Output Torque
280 lb-in
Standard
AGMA Service Class I
Rated Efficiency
40%
Media Mapping Output
G
Output Shaft
Solid
Media Mapping Style
QCWC
Input Motor HP
0.17
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Ratio
150:1
Input Power Rating
0.13 hp, 0.097 kW
Center Distance Code
713
Output Speed
11.7 rpm
Base Mounting Attachment
No Base
Output Bore Shaft Dia.
0.625 in
Center Distance
1.33 in
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Fan Cooled
No
Material
Cast Iron, Standard Paint
Motor Frame Size
B442CZ
Style
Right Angle
Weight
23.1 LB
EAN or UPC
781711885055
We're here for you
with Service Centers across the country - We have your back