The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Reduction Type
Double
Motor Frame Size
B556C
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Media Mapping Output
G
Base Mounting Attachment
No Base
Style
Right Angle
Rated Efficiency
40%
Standard
AGMA Service Class I
Center Distance Code
713
Output Bore Shaft Dia.
0.625 in
Input Motor HP
0.17
Output Torque
280 lb-in
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Center Distance
1.33 in
Media Mapping Style
QCWC
Ratio
150:1
Fan Cooled
No
Output Speed
11.7 rpm
Input Power Rating
0.13 hp, 0.097 kW
Weight
23.1 LB
EAN or UPC
781711885048
We're here for you
with Service Centers across the country - We have your back