The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Reduction Type
Double
Motor Frame Size
B442CZ
Output Speed
8.8 rpm
Output Bore Shaft Dia.
0.625 in
Standard
AGMA Service Class I
Input Motor HP
0.17
Ratio
200:1
Material
Cast Iron, Standard Paint
Rated Efficiency
38%
Input Power Rating
0.12 hp, 0.089 kW
Output Torque
320 lb-in
Output Shaft
Solid
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Fan Cooled
No
Center Distance
1.33 in
Base Mounting Attachment
No Base
Media Mapping Style
QCWC
Media Mapping Output
G
Style
Right Angle
Center Distance Code
713
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Weight
23.1 LB
EAN or UPC
781711885062
We're here for you
with Service Centers across the country - We have your back