The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Motor Frame Size
B556C
Material
Cast Iron, Standard Paint
Output Speed
8.8 rpm
Output Torque
320 lb-in
Style
Right Angle
Reduction Type
Double
Center Distance
1.33 in
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Ratio
200:1
Base Mounting Attachment
No Base
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Media Mapping Output
G
Center Distance Code
713
Output Bore Shaft Dia.
0.625 in
Input Power Rating
0.12 hp, 0.089 kW
Output Shaft
Solid
Input Motor HP
0.17
Rated Efficiency
38%
Media Mapping Style
QCWC
Standard
AGMA Service Class I
Fan Cooled
No
Weight
23.1 LB
EAN or UPC
781711885086
We're here for you
with Service Centers across the country - We have your back