The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Bore Shaft Dia.
0.625 in
Media Mapping Style
QCWC
Base Mounting Attachment
No Base
Rated Efficiency
31%
Output Speed
5.8 rpm
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Fan Cooled
No
Input Motor HP
0.17
Standard
AGMA Service Class I
Center Distance Code
713
Input Power Rating
0.1 hp, 0.075 kW
Material
Cast Iron, Standard Paint
Style
Right Angle
Center Distance
1.33 in
Motor Frame Size
B442CZ
Ratio
300:1
Output Torque
335 lb-in
Media Mapping Output
G
Reduction Type
Double
Output Shaft
Solid
Weight
23.1 LB
EAN or UPC
781711885161
We're here for you
with Service Centers across the country - We have your back